Aerosol Disposal Combo Filter
Mfr # 28224
Zoro # G1184653
product price: $226.97
/ea
Free Shipping & Returns
Key Features
For Use With
3KP13
Includes
Filter
Standards
EPA 40 CFR 261.23(a)6
Product Type
Combination Filter
Filter/Cartridge Type
Carbon Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28224
Zoro #
G1184653
UPC #
697841048805
Country of Origin
United States
Details
Item
Combination Filter
For Use With
3KP13
Includes
Filter
Standards
EPA 40 CFR 261.23(a)6
Product Type
Combination Filter
Filter/Cartridge Type
Carbon Filter
Compatible Mfr Part Number
28202, 28230
Filters Out
Odors, VOCs
Series
Aerosolv(R)
Filter Media
Carbon
Description
Combination Filter, Minimum Aerosol Can Diameter Not Applicable, Maximum Aerosol Can Diameter Not Applicable, Maximum Aerosol Can Height Not Applicable, Product Type Combination Filter, Includes Filter, Compatible Grainger Part Number 22UP55, 3KP13, Compatible Mfr Part Number 28202, 28230, Outside Diameter Not Applicable, Filter Life Not Applicable, Series Aerosolv(R), Filter Media Carbon, Filter/Cartridge Type Carbon Filter, Filters Out Odors, VOCs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.