Antistatic Wire with Dual 1/4 in Terminals, 3 ft L, Insulated Wire
- Mfr # 08506
- Zoro # G616328168
product price:Â
$
39.55
/ea
Key Features
Jacket Color
Yellow
Length
3 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08506
- Zoro #
- G616328168
- UPC #
- 697841001862
- Country of Origin
- United States
- Jacket Color
- Yellow
Dimensions
- Length
- 3 ft
Description
Justrite antistatic wire 3 ft cord, insulated wire, yellow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.