Ash Pail, 1 gal., Silver
Mfr # 26803
Zoro # G0070555
product price: $29.29
/eaKey Features
Capacity
1 gal.
Height
9 in
Width
11"
Base Dia.
7"
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26803
Zoro #
G0070555
UPC #
697841118775
Country of Origin
United States
Dimensions
Height
9 in
Width
11"
Base Dia.
7"
Length
11 in
Width/Diameter
11 in
Details
Capacity
1 gal.
Color
Silver
Material
Galvanized Steel
Item
Replacement Pail
Finish
Powder Coated
Container Strength
Medium Duty
Container Mounting Style
Free-Standing
For Use With
Personal-Size Cigarette Butt Receptacles
Shape
Round
Number of Openings
1
Description
Replacement Pail, For Use With Personal-Size Cigarette Butt Receptacles, Color Silver, Height 9 in, 11 in Width/Diameter, Material Galvanized Steel, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.