Zoro Homepage

Battery Charging Cabinet, 1 Shelves, Steel, Gray

  • Mfr # 231703

  • Zoro # G811934867


product price: $3,298.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Number of Shelves
1
Material
Steel
Color
Gray
Features
Heat-Reactive Label
Number of Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231703
Zoro #
G811934867
UPC #
697841272095
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Width
43 in
Material Thickness
18 ga
Overall Depth
18 in

Details

Item
Battery Charging Cabinet
Number of Shelves
1
Material
Steel
Color
Gray
Features
Heat-Reactive Label
Number of Doors
2
Door Closure
Manual
Shelf Adjustability
Fixed Shelves
Input Frequency
60 Hz
Number of Outlets
8
Input Voltage
120V AC
Shelf Weight Capacity
65 lb
Includes Power Supply
Cord Not Included
Locking
Lockable
Charging Capacity
2 kWh

Description

Battery Charging Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.