Zoro Homepage

Bench Bracket, 23-3/4"W x 4"D x 4-1/2"H, 2 Cylinder Capacity

  • Mfr # 35270

  • Zoro # G405989488


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Cylinder Capacity
2
Material
Steel
Overall Height
4 1/4 in
Overall Width
23 3/4 in
Standards
Compliant with NFPA 1, NFPA 55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35270
Zoro #
G405989488
UPC #
697841210912
Country of Origin
United States

Dimensions

Overall Height
4 1/4 in
Overall Width
23 3/4 in
Overall Depth
4 in

Details

Cylinder Capacity
2
Material
Steel
Standards
Compliant with NFPA 1, NFPA 55
Horizontal Cylinder Capacity
2
Finish
Powder-coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.