Zoro Homepage

Biohazard Waste Container, 18-1/4 In. H

  • Mfr # 05935

  • Zoro # G7257327


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Can Material
Steel
Can Capacity
10 gal
Height
18 1/4 in
Width
14 in
Length
18 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05935
Zoro #
G7257327
UPC #
697841127227
Country of Origin
United States

Dimensions

Height
18 1/4 in
Width
14 in
Length
18 1/4 in
Outside Dia.
14 in
Can Diameter
13 15/16 in

Details

Item
Biohazard Waste Can
Can Material
Steel
Can Capacity
10 gal
Can Color
White
Capacity
10 gal
Color
White
Standards
FM, OSHA, TUV
Product Type
Biohazard Waste Can
Lid Features
Foot-Operated, Self-Closing

Description

Biohazard Waste Can, Capacity 10 gal, Can Material Steel, Color White, Can Diameter 13 15/16 in, Height 18 1/4 in, Width 14 in, Length 18 1/4 in, Lid Features Foot-Operated, Self-Closing, Product Type Biohazard Waste Can, Standards FM, OSHA, TUV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.