Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK 55GAL METAL BAND

  • Mfr # 1656MBLK

  • Zoro # G609842237


product price: $139.49
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Color
Black
Material
High-Density-Polyethylene
Load Capacity
55 gal
Height
36.375 in
Depth
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1656MBLK
Zoro #
G609842237
UPC #
48441005857
Country of Origin
United States

Dimensions

Height
36.375 in
Depth
21 in

Details

Color
Black
Material
High-Density-Polyethylene
Load Capacity
55 gal
Standards
UN/DOT Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.