Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flammable Cabinet, 21 gal, 1 Shelves, Steel, 48 in W x 35 3/4 in H x 21 5/8 in D, Yellow

  • Mfr # 884820

  • Zoro # G702670478


product price: $3,923.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Storage Capacity
21 gal
Number of Shelves
1
Material
Steel
Exterior Height
35 3/4 in
Exterior Depth
21 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
884820
Zoro #
G702670478
UPC #
697841120822
Country of Origin
United States

Dimensions

Exterior Height
35 3/4 in
Exterior Depth
21 5/8 in
Exterior Width
48 in
Depth
21 5/8 in
Adjustable Height
No
Overall Width
4 ft
Overall Depth
21 5/8 in
Overall Height
35 3/4 in
Material Thickness
18 ga
Adjustable Height - Maximum
3 in

Details

Item
Flammable Cabinet
Storage Capacity
21 gal
Number of Shelves
1
Material
Steel
Color
Yellow
Standards
Fire Tested and FM-Approved, IFC, NFPA 1, NFPA 30, OSHA
Cabinet Format
2 Door
For Use With
Fume Hoods
Load Capacity
259 lb
Features
Adjustable Shelves
Number of Drawers
0
Number of Doors
2
Includes
Leveling Feet
Door Type
Self-Closing
Product Type
Flammable Cabinet
Gauge
18 ga
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved
Assembly
Assembled
Compatible Product Type
Benches, Counters, Fume Hoods
Mobility
Stationary
ADA Compliant
Not ADA Compliant
Door Handle Type
U-Loc ™ handle

Description

Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.