Zoro Homepage

Cabinet Cover, 32-7/32 in. W

  • Mfr # 22636

  • Zoro # G2009056


product price: $75.72
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Steel
For Use With
30 gal Cabinets
Height
3 3/8 in
Width
32 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22636
Zoro #
G2009056
UPC #
697841165601
Country of Origin
Germany

Dimensions

Height
3 3/8 in
Width
32 1/4 in
Depth
5/8 in
Overall Depth
5/8 in
Overall Height
3 3/8 in
Overall Width
32 1/4 in

Details

Item
Cabinet Cover
Color
Yellow
Material
Steel
For Use With
30 gal Cabinets
Spill Capacity
0 gal
Standards
IFC, NFPA Code 30, OSHA
For Use With Cabinet/Locker Capacity
30 gal
For Use With Product Type
Cabinet
For Use With Cabinet/Locker Type
EN Rated Cabinets
Compatible Mfr. Model Number
22605
Accessory Type
Base Cover
Product Type
Cover
Compatible Product Type
Safety Storage Cabinet
Compatible Manufacturer Part Number
22605

Description

Cabinet Cover, Yellow, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.