Zoro Homepage

Cabinet Cover, 42-1/2 In. W, 18 In. D

  • Mfr # 25987

  • Zoro # G7117187


product price: $679.80
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Steel
For Use With
12, 17, 30, 40, 45 gal Cabinets
Includes
Industrial Strength Tape
Width
42 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25987
Zoro #
G7117187
UPC #
697841053922
Country of Origin
United States

Dimensions

Width
42 1/2 in
Depth
18 in
Height
8 1/2 in
Fits Cabinet Size
12 gal, 17 gal, 30 gal, 40 gal, 45 gal
Overall Width
42 1/2 in
Overall Depth
18 in
Overall Height
8 1/2 in

Details

Item
Cabinet Cover
Color
Yellow
Material
Steel
For Use With
12, 17, 30, 40, 45 gal Cabinets
Includes
Industrial Strength Tape
Load Capacity
14 lb
Standards
IFC, NFPA 1, NFPA Code 30, OSHA
Spill Capacity
0 gal
Accessory Type
Safety Cabinet Cover
For Use With Cabinet/Locker Capacity
12 gal, 17 gal, 30 gal, 40 gal, 45 gal
For Use With Cabinet/Locker Type
Justrite Safety Cabinets
For Use With Product Type
Cabinet
Product Type
Cover
Compatible Product Type
Safety Storage Cabinet
Compatible Brand
Justrite

Description

Cabinet Cover, Height 8-1/2 In., Width 42-1/2 In., Depth 18 In., Color Yellow, Includes Industrial Strength Tape, Fits Cabinet Size 12-, 17-, 30-, 40- and 45-gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.