Zoro Homepage

Cabinet Cover, 42-49/64 in. W

  • Mfr # 22635

  • Zoro # G2009065


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Melamine Resin
For Use With
45 gal Cabinets
Height
3 1/2 in
Depth
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22635
Zoro #
G2009065
UPC #
697841165595
Country of Origin
Germany

Dimensions

Height
3 1/2 in
Depth
1 1/2 in
Width
42 3/4 in
Overall Height
3 7/16 in
Overall Depth
1 1/2 in
Overall Width
42 3/4 in

Details

Item
Cabinet Cover
Color
Yellow
Material
Melamine Resin
For Use With
45 gal Cabinets
Standards
IFC, NFPA Code 30, OSHA
Spill Capacity
0 gal
Accessory Type
Base Cover
For Use With Cabinet/Locker Type
EN Rated Cabinets
For Use With Product Type
Cabinet
For Use With Cabinet/Locker Capacity
45 gal
Compatible Mfr. Model Number
22603
Product Type
Cover
Compatible Manufacturer Part Number
22603
Compatible Product Type
Safety Storage Cabinet

Description

Cabinet Cover, Yellow, Melamine Resin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.