Zoro Homepage

Cabinet Cover, 44-1/32 in. W

  • Mfr # 22637

  • Zoro # G2009047


product price: $94.65
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Steel
For Use With
45 gal Cabinets
Height
3 3/8 in
Depth
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22637
Zoro #
G2009047
UPC #
697841165618
Country of Origin
Germany

Dimensions

Height
3 3/8 in
Depth
5/8 in
Width
44 in
Overall Height
3 3/8 in
Overall Depth
5/8 in
Overall Width
44 1/16 in

Details

Item
Cabinet Cover
Color
Yellow
Material
Steel
For Use With
45 gal Cabinets
Spill Capacity
0 gal
Standards
IFC, NFPA Code 30, OSHA
Accessory Type
Base Cover
Compatible Mfr. Model Number
22607
For Use With Product Type
Cabinet
For Use With Cabinet/Locker Type
EN Rated Cabinets
For Use With Cabinet/Locker Capacity
45 gal
Product Type
Cover
Compatible Manufacturer Part Number
22607
Compatible Product Type
Safety Storage Cabinet

Description

Cabinet Cover, Yellow, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.