Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabinet Cylinder Repair Kit, 5 In. W

  • Mfr # 25918

  • Zoro # G7517185


product price: $94.58
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Steel
Width
5 in
Depth
5 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25918
Zoro #
G7517185
UPC #
697841008274
Country of Origin
United States

Dimensions

Width
5 in
Depth
5 in
Height
14 in
Fits Cabinet Size
All Self-Closing
Overall Height
14 in
Overall Width
5 in
Overall Depth
5 in

Details

Item
Cylinder Repair Kit
Color
Gray
Material
Steel
Spill Capacity
0 gal
Standards
IFC, NFPA 1, NFPA Code 30, OSHA
For Use With Product Type
Cabinet
For Use With Cabinet/Locker Type
Justrite Self-Close Safety Cabinets
Accessory Type
Cylinder Repair Kit
Product Type
Cylinder Repair Kit
Compatible Product Type
Safety Storage Cabinet
For Use With
Safety Cabinets

Description

Cabinet Cylinder Repair Kit, Fits Cabinet Size All Self-Closing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.