Zoro Homepage

Cabinet Riser Leg Frame, 43-3/4 In. W

  • Mfr # 84002

  • Zoro # G1635724


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
For Use With
30, 45 gal Cabinets
Width
43 3/4 in
Load Capacity
450 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84002
Zoro #
G1635724
UPC #
697841124035
Country of Origin
China

Dimensions

Width
43 3/4 in
Height
5 1/4 in
Depth
18 3/4 in
Overall Width
43 3/4 in
Overall Height
5 1/4 in

Details

Item
Riser Leg Frame
Color
Black
Material
Steel
For Use With
30, 45 gal Cabinets
Load Capacity
450 lb
Spill Capacity
0 gal
Includes
Leg Levelers, Safety Warning Label
Standards
IFC, NFPA 1, NFPA Code 30, OSHA
For Use With Product Type
Cabinet
For Use With Cabinet/Locker Capacity
30 gal, 45 gal
For Use With Cabinet/Locker Type
Standard Safety Cabinets
Accessory Type
Riser Leg Frame
Product Type
Riser Leg Frame
Compatible Product Type
Safety Storage Cabinet

Description

Cabinet Riser Leg Frame, Height 6 In., Width 44 In., Depth 19 In., Color Yellow, Stainless Steal Construction, For Use With 30 and 45 Gallon Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.