Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Protector, 1.87 in H, 18 in L, 19-3/4 in W, 3 Channel, Polyurethane, Orange

  • Mfr # GD3-DO-O

  • Zoro # G805656942


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Length
18 in
Width
19-3/4 in
Load Capacity
21,000 lb/Axle
Number of Channels
3
Max. Cable Dia.
1.325 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD3-DO-O
Zoro #
G805656942
UPC #
-
Country of Origin
United States

Dimensions

Height
1.87 in
Length
18 in
Width
19-3/4 in
Max. Cable Dia.
1.325 in
Channel Width
3.2

Details

Item
Cable Protector
Load Capacity
21,000 lb/Axle
Number of Channels
3
Material
Polyurethane
Color
Orange
Connection Style
Dog Bone Connector

Description

Guard dog heavy duty 3 channel drop over cable protectors protect pipes, conduit, cable and hose lines that are permanently installed or mounted to the ground or floor by positioning the protector over the area to be protected. Drop overs protect from above but do not prevent abrasion from below and should be used on a flat surface only. Ideal for providing a safe crossing for vehicles and pedestrian traffic in public, commercial and industrial applications. This 3 channel system features one 1.65" x 1.56" center channel and two extra wide 3.2" x 1.56" channels to accommodate various quantities and sizes of lines. These lightweight, 18" length drop overs are easy to store in service/utility trucks and use when needed. Modular system with heavy duty dog bone connectors allows you to extend your system to any desired length. Includes patented 5-bar tread surface for maximum traction. System is easy to transport, setup, disassemble, and store. (orange)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.