Cable Protector, 2 in H, 3 ft L, 17-1/2 in W, 4 Channel, Polyurethane, Black, Yellow

  • Mfr # YJ4-125-Y/B

  • Zoro # G205626293


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Length
3 ft
Width
17-1/2 in
Load Capacity
32,600 lb/Axle
Number of Channels
4
Max. Cable Dia.
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YJ4-125-Y/B
Zoro #
G205626293
UPC #
812958009017
Country of Origin
United States

Dimensions

Height
2 in
Length
3 ft
Width
17-1/2 in
Max. Cable Dia.
1-1/4 in
Channel Width
1.25

Details

Item
Cable Protector
Load Capacity
32,600 lb/Axle
Number of Channels
4
Material
Polyurethane
Color
Black, Yellow
Connection Style
Dog Bone Connector

Description

Cable protector 4-channel lineal, yellow/black, yj4-125-y/b features protects cable and hoses up to 1.25" outside dia. the "original" cable protector dog bone connectors to extend to any desired length hinged lid for easy cable placement modular interlocking design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products