Cable Protector, 6 in H, 30 in L, 18-1/4 in W, 1 Channel, Polyurethane, Yellow

  • Mfr # COP2200-4.5

  • Zoro # G005656926


product price: $983.99
/ea
Free Shipping & Returns

Key Features

Height
6 in
Length
30 in
Width
18-1/4 in
Load Capacity
8,000 lb/Axle
Number of Channels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COP2200-4.5
Zoro #
G005656926
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Length
30 in
Width
18-1/4 in
Max. Cable Dia.
3-1/2 in
Channel Width
4.5

Details

Item
Cable Protector
Load Capacity
8,000 lb/Axle
Number of Channels
1
Material
Polyurethane
Color
Yellow

Description

Super cross utility crossover systems with 4.5" tunnel size provide protection for valuable cables and hoses, while ensuring a method of safe passage for vehicle traffic. These lightweight and portable crossovers are manufactured from durable polyurethane and are ideal during maintenance operations or in emergency situations. Complete with replaceable rubber traction pads and carrying handle for easy positioning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.