Cable Protector End Cap, 1-7/8 in H, 7.325 in L, 19-3/4 in W, 5 Channel, Yellow

  • Mfr # YJ5EB-125-Y

  • Zoro # G105656901


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Length
7.325 in
Width
19-3/4 in
Load Capacity
32,600 lb/Axle
Number of Channels
5
Max. Cable Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YJ5EB-125-Y
Zoro #
G105656901
UPC #
812958009048
Country of Origin
United States

Dimensions

Height
1-7/8 in
Length
7.325 in
Width
19-3/4 in
Max. Cable Dia.
1 in
Channel Width
1.25

Details

Item
Cable Protector End Cap
Load Capacity
32,600 lb/Axle
Number of Channels
5
Color
Yellow
Connection Style
Dog Bone Connector

Description

5 channel end boot, pair, yellow, yj5eb-125-y features protects cable and hoses up to 1.0" outside dia. the "original" cable protector dog bone connectors to extend to any desired length hinged lid for easy cable placement modular interlocking design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.