Zoro Homepage

Cable Protector End Cap, 2 in H, 19-3/4 in L, 12-1/2 in W, 4 Channel, Polyurethane, Orange

  • Mfr # CPEC4X125-O

  • Zoro # G105656826


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Length
19-3/4 in
Width
12-1/2 in
Load Capacity
40,300 lb/Axle
Number of Channels
4
Max. Cable Dia.
1.35 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPEC4X125-O
Zoro #
G105656826
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Length
19-3/4 in
Width
12-1/2 in
Max. Cable Dia.
1.35 in.
Channel Width
1.85

Details

Item
Cable Protector End Cap
Load Capacity
40,300 lb/Axle
Number of Channels
4
Material
Polyurethane
Color
Orange
Connection Style
T-Connector Connector

Description

Modular cable guards end caps heavy duty - ideal for heavy trucks and forklifts in industrial environments. end caps for the 4 channel modular cable guards (image shown has 3 channels). Non-conductive polyurethane resists weather and abrasion. Accommodates cables up to 3 1/4" diameter. Easy to set-up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products