Cable Ramp, 2 in H, 36 in L, 21.88 in W, 5 Channel, Blue

  • Mfr # CPRP-5GD-BLU

  • Zoro # G305656848


product price: $1,291.99
/ea
Free Shipping & Returns

Key Features

Height
2 in
Length
36 in
Width
21.88 in
Load Capacity
40,300 lb/Axle
Number of Channels
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPRP-5GD-BLU
Zoro #
G305656848
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Length
36 in
Width
21.88 in

Details

Item
Cable Ramp
Load Capacity
40,300 lb/Axle
Number of Channels
5
Color
Blue
Connection Style
T-Connector Connector

Description

Cross-guard ada compliant ramps for guard dog 5 channel feature a gentle slope, slip-resistant ramps, and a heavy duty rating to provide a safe crossing point for wheelchairs and vehicles with small wheels, carts, forklifts, and heavy trucks. They are compatible with select guard dog and linebacker cable protectors. These lightweight, 36" wide, modular ada compliant ramps quickly attach to one or multiple protectors while still allowing accessibility to cables and cords. One person installation - no tools required. (blue) cable protector & purchased separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.