Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type I Safety Can, Galvanized Steel, 1 gal, Auto-Venting Lid, Includes Funnel, Blue, Kerosene

  • Mfr # 7110310

  • Zoro # G4622481


product price: $81.35
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Height
11 in
Color
Blue
Can Diameter
9.5 in
Can Type
Type I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7110310
Zoro #
G4622481
UPC #
697841139947
Country of Origin
United States

Dimensions

Height
11 in
Can Diameter
9.5 in

Details

Item
Type I Safety Can
Material
Galvanized Steel
Compatible Fluids
Kerosene
Capacity
1 gal
Color
Blue
Can Type
Type I
DOT Approved
No
Included Hose/Funnel
Funnel
Standards
CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
Includes Faucet
No
Includes Flame Arrester
Yes
Includes
Funnel
Material Finish
Powder Coated
Cap Features
Auto-Venting, Leakproof, Self-Closing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.