Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Filter, For: 28101

  • Mfr # 28102

  • Zoro # G410369510


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Coalescing/Carbon Filters
Product Type
Carbon Filter
Overall Height
6 in
Features
Absorption Indicator Shows When to Replace
Series
3602
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28102
Zoro #
G410369510
UPC #
697841202450
Country of Origin
United States

Dimensions

Overall Height
6 in
Outside Diameter
6 in

Details

Item
Carbon Filter
Includes
(2) Coalescing/Carbon Filters
Product Type
Carbon Filter
Features
Absorption Indicator Shows When to Replace
Series
3602
Filter Media
Carbon
Filter/Cartridge Type
Carbon Filter
Filters Out
VOCs
Compatible Mfr Part Number
28101
Housing Material
Polymer

Description

Carbon Filter, Minimum Aerosol Can Diameter Not Applicable, Maximum Aerosol Can Diameter Not Applicable, Maximum Aerosol Can Height Not Applicable, Product Type Carbon Filter, Includes (2) Coalescing/Carbon Filters, Compatible Grainger Part Number 812F19, Compatible Mfr Part Number 28101, Outside Diameter 6 in, Filter Life Not Applicable, Features Absorption Indicator Shows When to Replace, Series 3602, Filter Media Carbon, Filter/Cartridge Type Carbon Filter, Filters Out VOCs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.