Carboy With Spigot, HDPE, 40-Liter
- Mfr # 12918
- Zoro # G205721943
product price:Â
$
637.99
/ea
Free Shipping & Returns
Key Features
Capacity
10.6 gal
Material
High Density Polyethylene
Height
30.4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12918
- Zoro #
- G205721943
- UPC #
- 697841181342
- Country of Origin
- United States
Dimensions
- Height
- 30.4"
Details
- Item
- Carboy
- Capacity
- 10.6 gal
- Material
- High Density Polyethylene
Description
Justrite 12918 carboy with spigot, hdpe, 40-liter excellent chemical compatibility for storing and dispensing solvents, buffers, reagents, and powders.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.