Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cease-Fire(R) Trash Can, Silver, Aluminum, 12 1/4 in Dia

  • Mfr # 26506

  • Zoro # G4152294


product price: $51.49
/ea

Key Features

Top Type
Funnel
Container Shape
Round
For Use With
26040, 26040K, 26040W, 26050, 26050K, 26050W
Lid Shape
Round
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26506
Zoro #
G4152294
UPC #
697841009226
Country of Origin
United States

Dimensions

Width/Diameter
12 1/4 in
Width
12 1/8 in
Trash Can Dia./Width
12-1/4"
Overall Diameter
12 1/4 in

Details

Top Type
Funnel
Container Shape
Round
For Use With
26040, 26040K, 26040W, 26050, 26050K, 26050W
Lid Shape
Round
Color
Silver
Lid Connection
Snap On
Item
Trash Can
Material
Aluminum
Primary Container Color
Silver
Series
Cease-Fire(R)
Top Design
Funnel
Includes
5" dia., Virtually Corrosion Free, Easy Cleanup
Specific Container Material
Aluminum
Opening Closure Type
Open Top
Container Basic Material
Metal
For Use With Trash Can Mfr. Model Number
26040, 26040K, 26040W, 26050, 26050K, 26050W
Standards
FM Approved, UL Listed
For Container Capacity
4 1/2 gal, 6 gal
Material Grouping
Metal
Number of Openings
1
Lid Type
Funnel
For Cntnr Cap
4 1/2 gal, 6 gal
Product Type
Trash Can Top
Compatible with Manufacturer Model Number
26040, 26040K, 26040W, 26050, 26050K, 26050W
Includes Ashtray
Ashtray Not Included
For Use with Mfr Model Number
26040, 26040K, 26040W, 26050, 26050K, 26050W
Compatible Manufacturer Part Number
26040, 26040K, 26040W, 26050, 26050K, 26050W
Compatible Manufacturer Model Number
26040, 26040K, 26040W, 26050, 26050K, 26050W
Compatible with Mfr. Model No.
26040, 26040K, 26040W, 26050, 26050K, 26050W
Compatible Mfr. Model Number
26040, 26040K, 26040W, 26050, 26050K, 26050W

Description

Trash Can Top, Funnel, 4 1/2 gal, 6 gal, Round, Snap On, Number of Openings 1, Silver, Cease-Fire(R) Series, Width/Diameter 12 1/4 in, Metal, Aluminum, 14N866, 14N867, 14N868, 14N869, 14N870, 14N871 For Use With Trash Can Grainger Item Number, 26040, 26040K, 26040W, 26050, 26050K, 26050W For Use With Trash Can Mfr. Model Number, FM Approved, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.