Zoro Homepage

Checkers Heavy Duty, 2-Way Urethane Connectors for TrakMats, HDU 2-WAY

  • Mfr # HDU 2-WAY

  • Zoro # G005999115


product price: $11.99
/ea
Sold in multiples of 2 for $23.98

Key Features

Mat Product Type
Ground Protection Mat
Material
Urethane
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDU 2-WAY
Zoro #
G005999115
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 in

Details

Mat Product Type
Ground Protection Mat
Material
Urethane

Description

Checkers heavy duty, 2-way urethane connectors for trakmats, hdu 2-way features: connect trakmats end to end creates a semi-permanent continuous roadway, walkway, or working platform no tools required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.