ChemCor Compact Corrosive Safety Cabinet, 12 gal Capacity, U-Loc Handle, 35 in H x 23-1/4 in W x 18
Mfr # 8612282
Zoro # G608856464
product price:Â $2,256.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Exterior Height
35 in
Exterior Depth
18 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8612282
Zoro #
G608856464
UPC #
697841154629
Country of Origin
United States
Dimensions
Exterior Height
35 in
Exterior Depth
18 in
Exterior Width
23-1/4 in
Details
Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Color
Royal Blue
Door Handle Type
U-Loc Handle
Door Closure Type
Self-Closing
Description
Justrite Corrosive Safety Cabinet, Compact, Series: ChemCor, 12 gal Capacity, 35 in Height, 23-1/4 in Width, 18 in Depth, Self-Close Door, 1 Door, 1 Shelve, 18 ga Cold Rolled Steel, Powder Coated, Royal Blue, U-Loc Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.