ChemCor Piggyback Corrosive Safety Cabinet, 12 gal Capacity, U-Loc Handle, 18 in H x 43 in W x 18 in
- Mfr # 8613282
- Zoro # G508856663
product price:Â
$
2,757.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Exterior Height
18 in
Exterior Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8613282
- Zoro #
- G508856663
- UPC #
- 697841154636
- Country of Origin
- United States
- Storage Capacity
- 12 gal
- Number of Shelves
- 1
- Material
- Steel
- Color
- Royal Blue
- Door Handle Type
- U-Loc Handle
- Cabinet Format
- Piggyback
- Door Closure Type
- Self-Closing
Dimensions
- Exterior Height
- 18 in
- Exterior Depth
- 18 in
- Exterior Width
- 43 in
Description
Justrite Corrosive Safety Cabinet, Piggyback, Series: ChemCor, 12 gal Capacity, 18 in Height, 43 in Width, 18 in Depth, Self-Close Door, 2 Doors, 18 ga Cold Rolled Steel, Powder Coated, Royal Blue, U-Loc Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.