Zoro Homepage

Cigarette Receptacle, Black, 4.5 gal

  • Mfr # 26624K

  • Zoro # G3871725


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Capacity
4 1/2 gal
Height
14 1/4 in
Width
14 1/4 in
Base Dia.
12 1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26624K
Zoro #
G3871725
UPC #
697841009547
Country of Origin
United States

Dimensions

Height
14 1/4 in
Width
14 1/4 in
Base Dia.
12 1/4 in
Container Depth
14 1/4 in

Details

Capacity
4 1/2 gal
Color
Black
Material
Steel
Item
Cigarette Receptacle
Includes
Aluminum Head, Grill Guard
Standards
FM Approved, UL Listed
Top Design
Funnel Top
Container Strength
Medium Duty
Container Mounting Style
Free-Standing
Series
"Cease-Fire"
Shape
Round
Finish
Powder-Coated
Number of Openings
1
Container Shape
Round
Container Product Grouping
Cigarette Receptacle Drum
Specific Container Material
Steel
Material Grouping
Metal
Product Type
Cigarette Receptacle
Container Material
Steel
Liner Material
Galvanized Steel

Description

Cigarette Receptacle Drum, Free-Standing, Black, 4 1/2 gal, Height 14 1/4 in, Width 14 1/4 in, Base Dia. 12 1/4 in, Container Depth 14 1/4 in, Metal, Steel, Powder-Coated, Round, Number of Openings 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.