Zoro Homepage

Cigarette Receptacle, Black, 6 gal

  • Mfr # 26626K

  • Zoro # G4742437


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Capacity
6 gal
Height
17 3/4 in
Width
12 1/4 in
Base Dia.
12 1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26626K
Zoro #
G4742437
UPC #
697841009615
Country of Origin
United States

Dimensions

Height
17 3/4 in
Width
12 1/4 in
Base Dia.
12 1/4 in
Container Depth
17 3/4 in

Details

Capacity
6 gal
Color
Black
Material
Steel
Item
Cigarette Receptacle
Includes
Aluminum Head, Grill Guard
Series
"Cease-Fire"
Container Mounting Style
Free-Standing
Top Design
Funnel Top
Shape
Round
Number of Openings
1
Finish
Powder-Coated
Container Strength
Medium Duty
Standards
FM Approved, UL Listed
Container Shape
Round
Container Product Grouping
Cigarette Receptacle Drum
Material Grouping
Metal
Specific Container Material
Aluminum, Steel
Product Type
Cigarette Receptacle
Liner Material
Galvanized Steel
Container Material
Aluminum, Steel

Description

Cigarette Receptacle Drum, Free-Standing, Black, 6 gal, Height 17 3/4 in, Width 12 1/4 in, Base Dia. 12 1/4 in, Container Depth 17 3/4 in, Metal, Aluminum, Steel, Powder-Coated, Round, Number of Openings 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.