Cigarette Receptacle, Gray, 6 gal
Mfr # 26626G
Zoro # G4742421
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Capacity
6 gal
Height
17 3/4 in
Width
12 1/4 in
Base Dia.
12 1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26626G
Zoro #
G4742421
UPC #
697841009608
Country of Origin
United States
Dimensions
Height
17 3/4 in
Width
12 1/4 in
Base Dia.
12 1/4 in
Container Depth
17 3/4 in
Details
Capacity
6 gal
Color
Gray
Material
Steel
Item
Cigarette Receptacle
Includes
Aluminum Head, Grill Guard
Series
"Cease-Fire"
Container Strength
Medium Duty
Top Design
Funnel Top
Finish
Powder-Coated
Standards
FM Approved, UL Listed
Number of Openings
1
Shape
Round
Container Mounting Style
Free-Standing
Container Shape
Round
Material Grouping
Metal
Specific Container Material
Aluminum, Steel
Container Product Grouping
Cigarette Receptacle Drum
Container Material
Aluminum, Steel
Product Type
Cigarette Receptacle
Liner Material
Galvanized Steel
Description
Cigarette Receptacle Drum, Free-Standing, Gray, 6 gal, Height 17 3/4 in, Width 12 1/4 in, Base Dia. 12 1/4 in, Container Depth 17 3/4 in, Metal, Aluminum, Steel, Powder-Coated, Round, Number of Openings 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.