Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cigarette Receptacle, Tan, 4 gal

  • Mfr # 268502

  • Zoro # G0004103


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Capacity
4 gal
Height
38 in
Width
12 in
Base Dia.
12 in
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268502
Zoro #
G0004103
UPC #
697841127371
Country of Origin
United States

Dimensions

Height
38 in
Width
12 in
Base Dia.
12 in
Opening Size
2 in
Container Depth
12 in

Details

Capacity
4 gal
Color
Tan
Material
Polyethylene
Item
Cigarette Receptacle
Series
"Elite"
Container Strength
Medium Duty
Includes
Inner Pail, Stainless Steel Snuffer
Container Mounting Style
Free-Standing
Standards
FM Approved
Finish
Powder-Coated
Number of Openings
1
Shape
Cylindrical bottom with elongated neck
Top Design
Canopy Top
Container Shape
Oval
Container Product Grouping
Cigarette Receptacle
Material Grouping
Plastic
Specific Container Material
Polyethylene
Container Material
Polyethylene
Product Type
Cigarette Receptacle
Liner Material
Galvanized Steel

Description

Cigarette Receptacle, Free-Standing, Tan, 4 gal, Height 38 in, Width 12 in, Base Dia. 12 in, Container Depth 12 in, Plastic, Polyethylene, Powder-Coated, Oval, Number of Openings 1, Opening Size 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.