Zoro Homepage

Cleaning/Dip Tank, Benchtop, 3-1/2 gal.

  • Mfr # 27603

  • Zoro # G2420135


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Height
11 1/4 in
Can Material
Steel
Can Capacity
3.5 gal
Outside Dia.
11 3/8 in
Can Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27603
Zoro #
G2420135
UPC #
697841010604
Country of Origin
United States

Dimensions

Height
11 1/4 in
Outside Dia.
11 3/8 in
Overall Height
11 1/4 in
Can Diameter
11 3/8 in

Details

Item
Dip Tank
Can Material
Steel
Can Capacity
3.5 gal
Can Color
Red
Safety Can Mounting Style
Portable
Standards
FM, TUV
Includes
Fusible Link
Color
Red
Capacity
3.5 gal
Cleaning Tank Type
Dip Tank
Lid Features
Fusible Link
Number Of Chambers
1
Material Finish
Powder Coated
Product Type
Parts Dip Tank

Description

Dip Tank, Capacity 3.5 gal, Safety Can Mounting Style Portable, Can Material Steel, Material Finish Powder Coated, Color Red, Overall Height 11 1/4 in, Number Of Chambers 1, Can Diameter 11 3/8 in, Cleaning Tank Type Dip Tank, Includes Fusible Link, Lid Features Fusible Link, Product Type Parts Dip Tank, Standards FM, TUV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.