Zoro Homepage

Closing Funnels, Hinged Cover

  • Mfr # 08227

  • Zoro # G2144414


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
10 in
Color
Yellow
Standards
EPA, FM Approved, OSHA, TUV
Diameter
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08227
Zoro #
G2144414
UPC #
697841001350
Country of Origin
United States

Dimensions

Height
10 in
Diameter
10 3/4 in
Outside Diameter
10 3/4 in
Overall Height
16 in
Overall Diameter
10 3/4 in
Connection Size
2 in
Flame Arrester Height
6 in
For Bung Hole Size
2 in
Flame Arrestor Height
6 in

Details

Item
Self Closing Funnel
Material
Steel
Color
Yellow
Standards
EPA, FM Approved, OSHA, TUV
Total Capacity
2 3/5 gal
For Use With
Drums
Includes
Brass Vent, Self Closing Ball Valve
Finish
Powder Coated
Thread Type
NPS, NPT
Cover Type
Self Closing
Overall Capacity
2.6 gal
Mouth OD
10 3/4 in
Flame Arrester Material
Brass
Funnel Material
Galvanized Steel
For Drum Capacity
30 gal, 55 gal
Volume Capacity
2.6 gal
Maximum Temperature
165 Degrees F
Lid Type
Self Closing
Body Color
Yellow
Flame Arrestor Material
Brass
For Holding
Flammable Liquid
Resistance Properties
Chemical Resistant
Lid Color
Yellow
Includes Flame Arrestor
Flame Arrestor Included

Description

Self Closing Funnel, Color Yellow, For Bung Hole Size 2 in, For Use With Drums, Funnel Material Galvanized Steel, Overall Height 16 in, Thread Type NPS, NPT, Body Color Yellow, Lid Color Yellow, Flame Arrestor Height 6 in, Flame Arrestor Material Brass, For Drum Capacity 30 gal, 55 gal, For Holding Flammable Liquid, Includes Flame Arrestor Flame Arrestor Included, Lid Type Self Closing, Maximum Temperature 165 Degrees F, Outside Diameter 10 3/4 in, Resistance Properties Chemical Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.