Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Fittings, 1/4" dia.

  • Mfr # 28122

  • Zoro # G610374918


product price: $89.59
/ea
Free Shipping & Returns

Key Features

Material
Ethylene Tetrafluoroethylene
For Use With
HPLC Poly Manifold
Includes
Ferrules
Length
3/4 in
Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28122
Zoro #
G610374918
UPC #
697841152984
Country of Origin
United States

Dimensions

Length
3/4 in
Diameter
1/4 in

Details

Material
Ethylene Tetrafluoroethylene
For Use With
HPLC Poly Manifold
Includes
Ferrules
Item
Hard-wall tubing Compression Fittings w/Ferrules for HPLC Poly Manifold, 2.5-mm OD, Pkg/6.
Accessory Type
Hard Wall Tubing Compression Fitting
Compatible Mfr Part Number
28177, 28178, 28179

Description

Compression Fittings, Accessory Type Hard Wall Tubing Compression Fitting, For Use With HPLC Poly Manifold, Material Ethylene Tetrafluoroethylene, Compatible Mfr Part Number 28177, 28178, 28179, Compatible Grainger Part Number 2RYJ5, 2RYJ6, 2RYJ7, Diameter 1/4 in, Includes Ferrules, Length 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.