Compression Fittings, 1/4" dia.
Mfr # 28123
Zoro # G010374921
product price: $88.79
/ea
Free Shipping & Returns
Key Features
Material
Ethylene Tetrafluoroethylene
For Use With
HPLC Poly Manifold
Length
3/4 in
Diameter
1/4 in
Includes
Ferrules
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28123
Zoro #
G010374921
UPC #
697841152991
Country of Origin
United States
Dimensions
Length
3/4 in
Diameter
1/4 in
Details
Material
Ethylene Tetrafluoroethylene
For Use With
HPLC Poly Manifold
Item
Hard-wall tubing Compression Fittings w/Ferrules for HPLC Poly Manifold, 3.0-mm OD, Pkg/6.
Includes
Ferrules
Accessory Type
Hard Wall Tubing Compression Fitting
Compatible Mfr Part Number
28177, 28178, 28179
Description
Compression Fittings, Accessory Type Hard Wall Tubing Compression Fitting, For Use With HPLC Poly Manifold, Material Ethylene Tetrafluoroethylene, Compatible Mfr Part Number 28177, 28178, 28179, Compatible Grainger Part Number 2RYJ5, 2RYJ6, 2RYJ7, Diameter 1/4 in, Includes Ferrules, Length 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.