Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Containment Berm, 12 ft L, PVC

  • Mfr # 28097

  • Zoro # G116494684


product price: $4,454.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28097
Zoro #
G116494684
UPC #
697841272002
Country of Origin
United States

Details

Item
Angle Bracket QuickBerm(R)

Description

Containment Berm, Bottom Diameter Not Applicable, Collapsed Height 21 in, Collapsed Length 42 in, Collapsed Width 42 in, Color Black, Height 24 in, Includes Angle Brackets, Includes Wellhead Hood No, Length 12 ft, Manufacturer Warranty 5 yr, Material PVC, Material Thickness Not Applicable, Series QuickBerm(R), Shape Rectangle, Sidewall Support Material Steel, Sidewall Type Angle Brackets, Product Type Containment Berm, Spill Capacity, gal. 5,027 gal, Standards EPA Compliant, Width 28 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.