Zoro Homepage

Containment Berm, 4 ft L, PVC

  • Mfr # 28065

  • Zoro # G016495163


product price: $417.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28065
Zoro #
G016495163
UPC #
697841271685
Country of Origin
United States

Details

Item
Angle Bracket QuickBerm(R)

Description

Containment Berm, Bottom Diameter Not Applicable, Collapsed Height 6 in, Collapsed Length 24 in, Collapsed Width 24 in, Color Black, Height 12 in, Includes Angle Brackets, Includes Wellhead Hood No, Length 4 ft, Manufacturer Warranty 5 yr, Material PVC, Material Thickness Not Applicable, Series QuickBerm(R), Shape Rectangle, Sidewall Support Material Galvanized Steel, Sidewall Type Angle Brackets, Product Type Containment Berm, Spill Capacity, gal. 119 gal, Standards EPA Compliant, Width 4 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.