Zoro Homepage

Containment Berm, 6 11/16 ft L, PVC

  • Mfr # 28372

  • Zoro # G416494711


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Includes
Anchor Hubs, Stainless Steel Braces
Height
8 in
Width
4 ft
Color
Yellow
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28372
Zoro #
G416494711
UPC #
697841168480
Country of Origin
United States

Dimensions

Height
8 in
Width
4 ft
Length
6 11/16 ft

Details

Item
Rigid-Lock QuickBerm(R) Lite
Spill Capacity, gal.
119 gallon
Includes
Anchor Hubs, Stainless Steel Braces
Color
Yellow
Material
PVC

Description

Containment Berm, Bottom Diameter Not Applicable, Bottom Inside Length 6 ft, Bottom Inside Width 4 ft, Collapsed Height 6 in, Collapsed Length 14 in, Collapsed Width 16 in, Color Yellow, Height 8 in, Includes Anchor Hubs, Stainless Steel Braces, Includes Wellhead Hood No, Length 6 11/16 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness Not Applicable, Series QuickBerm(R) Lite, Shape Rectangle, Sidewall Support Material Stainless Steel, Sidewall Type Rigid-Lock Wall Support

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.