Zoro Homepage

Containment Berm, 8 11/16 ft L, PVC

  • Mfr # 28374

  • Zoro # G416494766


product price: $654.99
/ea
Free Shipping & Returns

Key Features

Dimensions
56 W x 8 H x 104 L
Spill Capacity, gal.
159 gallon
Standards
EPA for containment and spill prevention (SPCC)
Load Capacity
11,000 lbs
Length
8 11/16 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28374
Zoro #
G416494766
UPC #
697841168497
Country of Origin
United States

Dimensions

Dimensions
56 W x 8 H x 104 L
Length
8 11/16 ft
Width
48
Height
8 in

Details

Item
Rigid-Lock QuickBerm(R) Lite
Spill Capacity, gal.
159 gallon
Standards
EPA for containment and spill prevention (SPCC)
Load Capacity
11,000 lbs
Material
PVC
Color
Yellow
Includes
Anchor Hubs, Stainless Steel Braces

Description

Containment Berm, Bottom Diameter Not Applicable, Bottom Inside Length 8 ft, Bottom Inside Width 4 ft, Collapsed Height 6 in, Collapsed Length 14 in, Collapsed Width 16 in, Color Yellow, Height 8 in, Includes Anchor Hubs, Stainless Steel Braces, Includes Wellhead Hood No, Length 8 11/16 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness Not Applicable, Series QuickBerm(R) Lite, Shape Rectangle, Sidewall Support Material Stainless Steel, Sidewall Type Rigid-Lock Wall Support

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.