Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Containment Berm, 8 11/16 ft L, PVC

  • Mfr # 28376

  • Zoro # G516494673


product price: $1,000.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Color
Yellow
Material
PVC
Length
8 11/16 ft
Includes
Anchor Hubs, Stainless Steel Braces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28376
Zoro #
G516494673
UPC #
697841168503
Country of Origin
United States

Dimensions

Height
8 in
Length
8 11/16 ft

Details

Item
Rigid-Lock QuickBerm(R) Lite
Spill Capacity, gal.
318 gallon
Color
Yellow
Material
PVC
Includes
Anchor Hubs, Stainless Steel Braces

Description

Containment Berm, Bottom Diameter Not Applicable, Bottom Inside Length 8 ft, Bottom Inside Width 8 ft, Collapsed Height 12 in, Collapsed Length 14 in, Collapsed Width 16 in, Color Yellow, Height 8 in, Includes Anchor Hubs, Stainless Steel Braces, Includes Wellhead Hood No, Length 8 11/16 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness Not Applicable, Series QuickBerm(R) Lite, Shape Rectangle, Sidewall Support Material Stainless Steel, Sidewall Type Rigid-Lock Wall Support

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.