Zoro Homepage

Hazardous Material Storage Cabinet, 2 gal, 0 Shelves, Polyethylene, 14 1/4 in W x 19 1/2 in H x

  • Mfr # 24080

  • Zoro # G3365277


product price: $741.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
2 gal
Number of Shelves
0
Material
Polyethylene
Exterior Height
19 1/2 in
Exterior Depth
16 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24080
Zoro #
G3365277
UPC #
697681191624
Country of Origin
United States

Dimensions

Exterior Height
19 1/2 in
Exterior Depth
16 1/4 in
Exterior Width
14 1/4 in
Door Opening Height
19 1/2 in
Door Opening Width
16 in
Depth
16 1/4 in

Description

Corrosive Cabinet, Safety Cabinet Type Standard, Capacity 2.4L Bottles, Height 19 1/2 in, Width 14 1/4 in, Depth 16 1/4 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 0, Color Blue, Number of Doors 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.