Corrosive Safety Cabinet, 12 gal, 1 Shelves, Steel, 23-1/4 in W x 35" H x 18 in D, Blue

  • Mfr # 8912022
  • Zoro # G3364708
product price: 
$
1,882.77
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Exterior Height
35"
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8912022
Zoro #
G3364708
UPC #
697841112278
Country of Origin
United States

Dimensions

Exterior Height
35"
Exterior Depth
18 in
Exterior Width
23-1/4 in
Depth
18"
Width
23-1/4"
Height
35"

Details

Item
Corrosive Safety Cabinet
Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Color
Blue
Standards
FM, UL, NFPA Code 30 Regulation, O Complies OSHA Regulation, U Complies with International Fire Code of NFPA 1 Uniform Fire Code, SPCC, TUV
Cabinet Format
Undercounter
Door Closure Type
Manual
Number of Cabinet Shelves
1
Safety Cabinet Door Type
Manual
Number of Doors
1
Safety Cabinet Type
Under Counter
Finish
Powder Coated
Sump Capacity
2.6 gal
Capacity
12 gal
Rated For Flammable Storage
Yes
Features
Adjustable Shelves
Door Type
Manual
Compliance
Complies with NFPA Code 30; FM Approval

Description

Corrosive Cabinet, Safety Cabinet Type Under Counter, Capacity 12 gal, Height 35 In., Width 23-1/4 In., Depth 18 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Blue, Number of Doors 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.