Shop JUSTRITE

Corrosive Safety Cabinet, 15 gal, 1 Shelves, Steel, 24 in W x 35-3/4" H x 21-5/8 in D, Silver

  • Mfr # 8825242

  • Zoro # G3364437


product price:  $4,176.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
15 gal
Number of Shelves
1
Material
Steel
Exterior Height
35-3/4"
Exterior Depth
21-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8825242
Zoro #
G3364437
UPC #
697841130876
Country of Origin
United States

Dimensions

Exterior Height
35-3/4"
Exterior Depth
21-5/8 in
Exterior Width
24 in
Depth
21-5/8"
Height
35-3/4"
Width
24"

Details

Item
Corrosive Safety Cabinet
Storage Capacity
15 gal
Number of Shelves
1
Material
Steel
Color
Silver
Standards
FM, UL, NFPA Code 30 Regulation, O Complies OSHA Regulation, U Complies with International Fire Code of NFPA 1 Uniform Fire Code, SPCC, TUV
Cabinet Format
Undercounter
Door Closure Type
Self-Closing
Capacity
15 gal
Sump Capacity
3.19 gal
Safety Cabinet Type
Under Counter
Finish
Powder Coated
Number of Cabinet Shelves
1
Includes
Polyethylene Cabinet Top Work Tray
Rated For Flammable Storage
Yes
Number of Doors
1
Safety Cabinet Door Type
Self-Closing
Features
Adjustable Shelves
Door Type
Self-Closing
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved

Description

Corrosive Cabinet, Under Counter, 15 gal Capacity, Height 35-3/4 In., Width 24 In., Depth 21-5/8 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Number of Doors 1, Material Steel, Cabinet Height Range Desk or Table Height

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.