Zoro Homepage

Hazardous Material Storage Cabinet, 22 gal, 1 Shelves, Steel, 35 in W x 35 in H x 22 in D, Blue

  • Mfr # 892302

  • Zoro # G2455546


product price: $1,538.23
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Storage Capacity
22 gal
Number of Shelves
1
Material
Steel
Exterior Height
35 in
Exterior Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
892302
Zoro #
G2455546
UPC #
697841113114
Country of Origin
United States

Dimensions

Exterior Height
35 in
Exterior Depth
22 in
Exterior Width
35 in
Depth
22 in
Door Opening Width
32 3/4 in

Description

Corrosive Cabinet, Safety Cabinet Type Under Counter, Capacity 22 gal, Height 35 in, Width 35 in, Depth 22 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Blue, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.