Cylinder Storage Cabinet, 0 Shelves, Aluminum, Gray
Mfr # 23006
Zoro # G7479954
product price: $2,288.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Width
30 in
Depth
32 in
Height
65 in
Safety Cabinet Standards
OSHA, NFPA 30
Cylinder Cabinet Storage Type
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23006
Zoro #
G7479954
UPC #
697841055711
Country of Origin
United States
Dimensions
Width
30 in
Depth
32 in
Height
65 in
Overall Depth
32"
Overall Width
30"
Overall Height
65"
Exterior Depth
32 in
Exterior Height
65 in
Compatible Tank Size
20 lb to 33 lb
Exterior Width
30 in
Overall WxDxH
30 in x 32 in x 65 in
Maximum Tank Size
33 lb
Minimum Tank Size
20 lb
Description
Cylinder Storage Cabinet, Assembled Assembled, Color Gray, Compatible Tank Size 20 lb to 33 lb, Construction Extruded Frame, Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Welded Security Lug-On, Door Handle Type Hasp Lock, Exterior Depth 32 in, Exterior Height 65 in, Exterior Width 30 in, Fire Lined Fire Lining Not Included, Floor Construction Raised, Horizontal Cylinder Capacity Not Applicable, Lock Type Padlock, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.