
Cylinder Tube Rack, 1 Wide x 3 Deep, 16"W x 38"D x 30"H, 3 Cylinder Cap.
Mfr # 35090
Zoro # G805724252
product price: $1,372.99
/eaKey Features
Cylinder Capacity
3
Overall Width
16 in
Material
Steel
Standards
Compliant with NFPA 1, NFPA 55
Overall Height
30 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35090
Zoro #
G805724252
UPC #
697841210189
Country of Origin
United States
Dimensions
Overall Width
16 in
Overall Height
30 in
Overall Depth
38 in
Details
Cylinder Capacity
3
Material
Steel
Standards
Compliant with NFPA 1, NFPA 55
Finish
Powder-coat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.