Cylinder Tube Rack, 2 Wide x 4 Deep, 30"W x 50"D x 30"H, 8 Cylinder Cap.

  • Mfr # 35118

  • Zoro # G105724266


product price:  $2,376.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Cylinder Capacity
8
Overall Height
30 in
Overall Width
30 in
Material
Steel
Overall Depth
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35118
Zoro #
G105724266
UPC #
697841210325
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Width
30 in
Overall Depth
50 in

Details

Cylinder Capacity
8
Material
Steel
Standards
Compliant with NFPA 1, NFPA 55
Finish
Powder-coat
Horizontal Cylinder Capacity
8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.