Cylinder Tube Rack, 3 Wide x 3 Deep, 44"W x 38"D x 30"H, 9 Cylinder Cap.

  • Mfr # 35134

  • Zoro # G405724249


product price:  $2,733.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Cylinder Capacity
9
Overall Height
30 in
Material
Steel
Overall Depth
38 in
Standards
Compliant with NFPA 1, NFPA 55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35134
Zoro #
G405724249
UPC #
697841210400
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Depth
38 in
Overall Width
44 in

Details

Cylinder Capacity
9
Material
Steel
Standards
Compliant with NFPA 1, NFPA 55
Finish
Powder-coat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.