Cylinder Tube Rack, 4 Wide x 3 Deep, 58"W x 38"D x 30"H, 12 Cylinder Cap.

  • Mfr # 35156

  • Zoro # G705724246


product price:  $3,033.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Cylinder Capacity
12
Overall Depth
38 in
Overall Height
30 in
Overall Width
58 in
Standards
Compliant with NFPA 1, NFPA 55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35156
Zoro #
G705724246
UPC #
697841210516
Country of Origin
United States

Dimensions

Overall Depth
38 in
Overall Height
30 in
Overall Width
58 in

Details

Cylinder Capacity
12
Standards
Compliant with NFPA 1, NFPA 55
Material
Steel
Finish
Powder-Coat
Horizontal Cylinder Capacity
12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.