Cylinder Tube Rack, 4 Wide x 4 Deep, 58"W x 50"D x 30"H, 16 Cylinder Cap.

  • Mfr # 35162

  • Zoro # G105724280


product price:  $3,507.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Cylinder Capacity
16
Overall Width
58 in
Material
Steel
Overall Height
30 in
Overall Depth
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35162
Zoro #
G105724280
UPC #
697841210547
Country of Origin
United States

Dimensions

Overall Width
58 in
Overall Height
30 in
Overall Depth
50 in

Details

Cylinder Capacity
16
Material
Steel
Standards
Compliant with NFPA 1, NFPA 55
Horizontal Cylinder Capacity
16
Finish
Powder-Coat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.